3M
Surface Preparation Pad (Case of 10)
Part #3M05114123276 | Item #7106249 | Manufacturer Part #05114123276
$10.76
per CASE
Product Details
- Aggressively scrubs finishes in preparation for recoating
- Thin backing provides conformability for easy handling and application
- Natural rubber adhesive provides good tack
- Easily hand tearable, yet resists slivering
- Not recommended for paint masking
Documents
Specifications
Color Finish: Maroon
Color Finish Category: Reds
Material: Plastic
Material Type: Vinyl
Package Quantity: Case of 10
Pad Size: 17 in
UL Listed: No