DESCRIPTION

  • Designed with built-in shut-off valve offering fast and easy cartridge changes
  • For higher dirt removal efficiency and longer cartridge life
  • For long cartridge life and reduction of unwanted chlorine taste and odor
  • Helps protect equipment and ice makers against scale buildup and the damaging effects of corrosion, reducing maintenance costs
  • High adsorption activated carbon media
  • Manufactured from FDA CFR 21 compliant materials
  • Premium depth filter for higher sediment reduction efficiency and longer cartridge life
  • Scale and corrosion inhibition

3M Aqua-Pure™ Triple Action Filter

CAP510

Flow Rate:

SPECIFICATIONS

Capacity
2000 gal
Collection
Aqua-Pure™
Color Finish
Clear
Color Finish Category
Clear
Fitting Size 1
3/8 in
Flow Rate
2 gpm
Handle Material
Acrylic
Handle Type
Knob
Height
11-3/8 in
Lead Law Compliant
Yes
Number of Handles
Single Handle

Starting at
Call for Pricing
  • QUANTITY