TuffMaster™ Transparent Headgear with Propionate Faceshield in Clear

Part #3M78371827823  |  Item #7478104  |  Manufacturer Part #78371827823

Call for Pricing EACH

Color/Finish: Clear

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z87.1 2003

Collection: TuffMaster™

Color Finish: Clear

Material: Plastic

Material Type: Propionate

Reusable: No

Size: 9 in x 14-1/2 in