DESCRIPTION

  • Durable one-piece metal collar assembly (no assembly required)
  • Easily identified as a firestop device
  • Firestop tested up to 2 hours in accordance with ASTM E 814 (UL 1479) & CAN/ULC S115

3M Ultra Plastic Pipe Device

3M05111508378

Fits Pipe Size:

1-1/2 in

SPECIFICATIONS

Color Finish
Red
Diameter
1-1/2 in
Fits Pipe Size
1-1/2 in
Height
8-4/5 in
Length
2-7/20 in
Material
Metal

Starting at
$12.2
EACH
  • QUANTITY