DESCRIPTION

  • Advanced 4-stage filtration
  • Advanced automatic shut-off helps promote peak efficiency and water conservation
  • Assures peak efficiency and water conservation
  • High flux, thin film composite RO membrane that helps provide high quality water
  • System is ready for installation

3M Aqua-Pure™ Undersink Water Filter

CAPRO5500LF

Flow Rate:

SPECIFICATIONS

ANSI Specifications
ANSI 42, ANSI 58
CSA Certified
CSA B483.1
Capacity
750 gal
Cartridge Type
Filter
Collection
Aqua-Pure™
Contaminant Removal
Arsenic, Barium, Cadmium, Chromium, Copper, Cysts, Fluoride, Lead, Radium, Selenium, TDS, Turbidity, ‎Arsenic, ‎TDS
Diameter
5-5/8 in
End Connection 1
Push
Filtering System
Whole House
Fitting Size 1
1/4 in
Fitting Size 2
3/8 in
Flow Rate
.6 gpm
Height
14-1/8 in
Length
14-5/8 in
Maximum Pressure
125 psi
Maximum Temperature
100
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 58
Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY