Versaflo™ S-Series Polypropylene Hood Assembly in White for Powered Air Purifying and Supplied Air Respirator Systems

Part #3M05113117093  |  Item #7232109  |  Manufacturer Part #051131-17093

Call for Pricing EACH

Brand Model Compatibility:

Powered Air Purifying and Supplied Air Respirator Systems
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Powered Air Purifying and Supplied Air Respirator Systems

Collection: Versaflo™ S-Series

Color Finish: White

Material: Plastic

Material Type: Polypropylene

Product Type: Hood Assembly