DESCRIPTION

  • Easy removal with no adhesive transfer makes cleanups efficient
  • Ideal for floor marking and safety identification
  • Longer product life
  • Maintains vivid color even when exposed to heavy abrasion and solvents
  • Rubber adhesive provides good adhesion to a variety of materials

3M Vinyl Tape in Green

3M02120004313

Length:

SPECIFICATIONS

Color Finish
Green
Length
36 yd
Material
Plastic
Material Type
Vinyl
Temperature Range
40 to 170 Deg F
Thickness
5.2 mil
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY