3M
Virtua™ 1.5 Diopter Anti-Fog Reader Protective Eyewear
Part #3M7000127511 | Item #6199477 | Manufacturer Part #7000127511
Diopters:
How to get it:
Product Details
Specifications
ANSI Specifications: ANSI Z87.1 2003
Collection: Virtua™
Diopters: 1.5
Glasses Frame Color: Clear
Glasses Lens Color: Clear
Material: Glass, Plastic
Material Type: Polycarbonate
-
Starting at $7.99
-
Starting at $7.99
-
Starting at $5.43
-
Starting at $0.93
-
Starting at $1.41
-
Starting at $1.66
-
Starting at $1.89