3M™
Virtua™ Polycarbonate Grey Frame Safety Glass with Anti-fog and Grey Lens
Part #3M7000128260 | Item #5138506 | Manufacturer Part #7000128260
$20.98
EACH
Material:
PlasticPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 2000
How to get it:
Product Details
- Removable, foam-lined gasket helps limit eye exposure to nuisance dust while providing added comfort and cushioning
- Small vents in the gasket help minimize fogging
- Corded earplug Control System designed to keep eyewear and earplugs attached, untangled and ready to use
- Polycarbonate lenses absorb 99.9% UVA and UVB
Specifications
CE Approved: No
Collection: Virtua™
Glasses Frame Color: Grey
Material: Plastic
Material Type: Polycarbonate