DESCRIPTION

  • Engineered for narrow trench applications up to 5' in depth, the 4" diameter ball marker has a unique, self-leveling feature to ensure an accurate, horizontal position regardless of how it is placed in the ground
  • Markers are passive antennas with no internal power source to run down
  • RFID marker can be programmed to include information on customer specific data such as facility data, type of application, material type, size, placement date and other important details
  • Water-resistant, polyethylene shells are impervious to minerals, and chemicals found underground

3M 1400 Series-XR/iD Waste Water Ball Marker

3M05111513792

Diameter:

SPECIFICATIONS

Application
Commercial, Water
Brand Model Compatibility
3M™ Dynatel locators
Collection
1400 Series-XR/iD
Color Finish
Green
Depth
5 ft
Diameter
4 in
Material
Plastic
Material Type
Polyethylene
Package Quantity
Pack of 30
Type
ID Ball Marker

Starting at
Call for Pricing
  • QUANTITY