DESCRIPTION

  • Applied with conventional caulking equipment (excellent caulk rate)
  • Excellent adhesion
  • Expansive UL and other third-party listed systems
  • Fire resistance tested for static construction joint systems in accordance with ASTM E 1966 (UL 2079)
  • Firestop tested up to 4 hours in accordance with ASTM E 814 (UL 1479) & CAN/ULC S115
  • Halogen-free
  • Helps minimize sound transfer
  • Paintable
  • Re-enterable and repairable
  • Sag resistant

3M Water Base Caulk Pail

3M05111511640

Size:

5 gal

SPECIFICATIONS

Color Finish
Red
FM Approved
Yes
Height
12-19/50 in
Length
14-1/8 in
Material
Intumescent
Size
5 gal

Starting at
$464.33
EACH
  • QUANTITY

DOCUMENTS