DESCRIPTION

  • Built-in bacteria inhibitor intended to reduce fouling of media
  • Contains integrated pre-activated carbon technology (“I.M.P.A.CT.”) media
  • Effectively reduces sediment and chlorine taste and odor for better equipment protection and clearer, great tasting ice
  • Manufactured from FDA CRF 21 compliant materials
  • NSF certified
  • Reduces unwanted taste/odors and chlorine corrosion of metallic components
  • Reduction of up to 99.99% of common water-borne heterotrophic bacteria
  • Sanitary quick change (SQC) encapsulated cartridge design reduces media contamination during change-outs

3M Water Filter System

C5616303

Flow Rate:

3.34 gpm

SPECIFICATIONS

Capacity
35000 gal
Cartridge Type
Filter
Contaminant Removal
Bacteria, Bacteriostatic, Chlorine Taste, Cysts, Odor, Scale, Sediment, ‎Scale, ‎Sediment
Depth
5 in
End Connection 1
FNPT
Filtering Material
Yes
Fitting Size 1
1/2 in
Flow Rate
3.34 gpm
Height
17-5/8 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Size
1/2 in

Starting at
$443.91
EACH
  • QUANTITY