DESCRIPTION

  • Enhances water clarity
  • Protects equipment from sediment, chlorine and scale
  • Provides consistent quality water for commercial ice machines and commercial steam tables by reducing sediment, chlorine taste and odor and scale
  • Reduces calcium and magnesium formation as hard scale for reduced downtime and unscheduled maintenance
  • Reduces chlorine corrosion of metallic components and extends equipment life
  • Sanitary quick change (SQC) encapsulated cartridge design allows for fast and easy change-outs

3M Water Filter System

CICE120S

Flow Rate:

SPECIFICATIONS

ANSI Specifications
ANSI 42, ANSI 53
Capacity
9000 gal
Cartridge Type
Filter
Contaminant Removal
Chlorine Taste, Cysts, Odor, Scale, Sediment, ‎Scale, ‎Sediment
Flow Rate
1.5 gpm
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$277.35
EACH
  • QUANTITY