DESCRIPTION

  • Fast and easy cartridge change-outs
  • Features 1” inlet and outlet connections for easy installation
  • Features a 304 stainless steel head allows for “sweat in place” installation and is a corrosion resistant material
  • Sanitary quick change (SQC) design, an industry first for this application
  • Ten-year limited system warranty
  • Tested and rated to 20 gpm (75.7 lpm) peak flow rate

3M Whole House Filtration System

CAP904

Flow Rate:

20 gpm

SPECIFICATIONS

Application
Residential
Capacity
100,000 gal
Contaminant Removal
Odor, Scale, Sediment, ‎Scale, ‎Sediment
Diameter
4-1/2 in
End Connection 1
NPT
Filtering System
Whole House
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
20 gpm
Height
25-17/100 in

Starting at
$630.7
EACH
  • QUANTITY

DOCUMENTS