Yellow Full Range Marker

This product has been replaced by

FULL-RANGE MARKER 1254 EMS 9 FT EXTENDED RANGE GAS
3M™ FULL-RANGE MARKER 1254 EMS 9 FT EXTENDED RANGE GAS
Manufacturer Part #7100178099
You last purchased this on
 
3M™

Yellow Full Range Marker

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FULL-RANGE MARKER 1254 EMS 9 FT EXTENDED RANGE GAS
3M™ FULL-RANGE MARKER 1254 EMS 9 FT EXTENDED RANGE GAS
Manufacturer Part #7100178099
3M™

Yellow Full Range Marker

  • Fast #
  • Part #3M7000058689
  • Item #4842494
  • Manufacturer Part #7000058689
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Underground marker
  • Doubles as a digging shield
  • Accurate even in congested areas
  • Positive identification using facility information
  • Protected from damage from above-ground environment
  • Eliminates costly dig ins
  • Helps eliminate misallocates
  • Easy to use
  • 8 ft programming depth
  • RFID capability
  • Requires Certification

Documents


Specifications

Application:
Gas
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter:
15 in
Height:
13/20 in
Temperature Range:
-4 to 122 Deg F (-20 to 50 Deg C)
Thickness:
13/20 in
Weight:
1 lb