This product requires certification to purchase.

3x1-1/2 S80 CONC SWAGE PBE

3x1-1/2 S80 CONC SWAGE PBE

  • Fast #
  • Part #B80PXPCSNMJ
  • Item #8232896
  • Manufacturer Part #B80PXPCSNMJ
5 out of 5 Customer Rating

3x1-1/2 S80 CONC SWAGE PBE

  • Fast #
  • Part #B80PXPCSNMJ
  • Item #8232896
  • Manufacturer Part #B80PXPCSNMJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
3 in
Fitting Size 2
1-1/2 in
Fitting Sizes
3 in x 1-1/2 in
Length
8 in
Characteristics & Features
Coating
Black
Fitting Type
Swage, Concentric, Reducing
Material
Carbon Steel
Schedule Class
80
Warranty & Product Information
ASTM
ASTM A234
MSS
MSS SP-95
Origin
Domestic
Type
EK100574F12