This product requires certification to purchase.

4 - 1-1/2 x 1 in. 3000# SS 316L Threadolet

You last purchased this on
 

4 - 1-1/2 x 1 in. 3000# SS 316L Threadolet

  • Fast #
  • Part #TOLS6LPJGE
  • Item #4282731
3.4 out of 5 Customer Rating
You last purchased this on
 

4 - 1-1/2 x 1 in. 3000# SS 316L Threadolet

  • Fast #
  • Part #TOLS6LPJGE
  • Item #4282731
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
4 in - 1-1/2 in
Fitting Type:
Threadolet
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Outlet Size (in):
1
Pressure Class:
3000#