4-1/2 in. Lock Lid Wrench
Part #T6500WRCH | Item #500502 | Manufacturer Part #144908
$32.00
EACH
Length:
4-1/2 inHow to get it:
Product Details
Documents
Specifications
Brand Model Compatibility: 6500
Length: 4-1/2 in
Tool Type: Meter Wrench
Waterworks Application: Water
Weight: 0.5
Width: 3-5/8 in