3/4 x 4-1/2 in. Galvanized Eye Bolt
3/4 x 4-1/2 in. Galvanized Eye Bolt
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 3/4 in
- Length:
- 4-1/2 in
- Material:
- Galvanized
- Size:
- 3/4 in x 4-1/2 in
- Width:
- 3/4 in