4-1/2 x 3/4 in. Zinc Hex Head Bolt

You last purchased this on
 

4-1/2 x 3/4 in. Zinc Hex Head Bolt

This product requires certification to purchase.
You last purchased this on
 

4-1/2 x 3/4 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBFR
  • Item #3511772
  • Manufacturer Part #75C450HC2Z
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Zinc
Diameter:
3/4 in
Drive Type:
Hex
Length:
4-1/2 in
Product Type:
Hex Cap Screw
Screw Head:
Hex Head
Size:
3/4 in
Thread Length:
4.5