4-1/2 x 5/8 in. Zinc Hex Head Bolt

You last purchased this on
 

4-1/2 x 5/8 in. Zinc Hex Head Bolt

This product requires certification to purchase.
You last purchased this on
 

4-1/2 x 5/8 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBER
  • Item #3154116
  • Manufacturer Part #62C450HC2Z
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
4-1/2 in
Material:
Zinc
Screw Head:
Hex Head
Thread Length:
4.5
Width:
5/8 in