4-1/2 x 7/8 in. B7 Stud with 2- Hole Nut Black

Part #BA193B7SBWN78R  |  Item #1339480

$3.60 EACH
(Pricing is for 4-1/2 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Coating: Black

Color Finish: Black

Color Finish Category: Blacks

Diameter: 7/8 in

Drive Type: Hex

Grade: B7

Length: 4-1/2 in

Material: Stainless Steel

Product Type: [Stud, Double Hex Nut]

Type: BA193B7SBWN78R