4 1.5/2 DB COLL W/DMPR

Part #SHMCDBDR8P  |  Item #3868985  |  Manufacturer Part #507DR84

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 4 in

Duct Shape: Round

Gauge: 28

Height: 6-3/8 in

Material: Galvanized Steel

R value: R8

Type: G7X5X5306NC