4 x 0.125 in. 150# Flat Face Global 304 SS Stainless Steel and Red Rubber Flange Kit
4 x 0.125 in. 150# Flat Face Global 304 SS Stainless Steel and Red Rubber Flange Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flange Type:
- Flat Face
- IAPMO Listed -:
- No
- Material:
- Red Rubber, Stainless Steel
- Material Type:
- 304 SS
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Thickness:
- 0.125 in
- UL Listed:
- No