5/8 x 4-3/4 in. Black B7 Stud With 2H Nuts
5/8 x 4-3/4 in. Black B7 Stud With 2H Nuts
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-193 Grade B7
- Drive Type:
- Hex
- Grade:
- B7
- Length:
- 4-3/4 in
- Material:
- Alloy Steel
- Product Type:
- Stud Bolt Kit, Double Hex Nut
- Size:
- 5/8 in
- Type:
- W0007626