4 90 Degree Elbow VT0108
Part #V01662 | Item #2033159 | Manufacturer Part #01662
Call for Pricing
EACH
Type:
V01662Product Details
Documents
Specifications
Diameter: 4 in
Duct Shape: Round
Material: Plastic
Material Type: PVC
Type: V01662