4 CB Part B CAM Lock Coupling

Part #A3E40BCB  |  Manufacturer Part #3E40BCB

Type:

A3E40BCB
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required

Specifications

End Connection 1: Quick Coupler

End Connection 2: MNPT

End Connections: Quick Coupler x MNPT

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Forged Brass

Maximum Pressure: 100 psi

NSF Certified: No

Type: A3E40BCB