4 FLT BRZ STRN
4 FLT BRZ STRN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Resilient with marine grade bronze lasts longer than aluminum, steel or plastic
- Shatterproof
- Prevents clogging of suction hose
- Corrosive resistant
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Bronze
- Type:
- E111BS400