4 in. 125# Ductile Iron C110 Full Body Blind Flange

Part #BFP  |  Item #349114  |  Manufacturer Part #449645

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 4 in

    Part #BFP | Item #349114 | Mfr. Part #449645

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI Class 125, ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI B16.1, ANSI C104, ANSI C110, ANSI C111, ANSI C116, ANSI C151]

ASME Specifications: ASME B16.1

ASTM Specifications: [ASTM A-242, ASTM A-536]

AWWA Specifications: [AWWA A-21.10, AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA B-16.1, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-151]

Application: Water

Clean Bagged: No

Coating: Fusion Bonded Epoxy

Ductile Iron Class: CL110

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Flange

Flange Type: Blind

High Pressure: 250

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Outside Diameter: 9 in

Pipe Lining: Double Cement Lining

Pressure Class: 125#

UL Listed: Yes