4 in. 150# Ring Type Joint Stud and Gasket
4 in. 150# Ring Type Joint Stud and Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Diameter:
- 4 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure Class:
- 150#