4 in. 24 ga 90 Degree Duct Elbow
Part #SHMA924P | Item #3687523 | Manufacturer Part #RX530424
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Adjustable elbow
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 4 in
Duct Elbow Type: Adjustable
Duct Shape: Round
Duct Size: 4 in
Elbow Degree: 90
Gauge: 24
Material: Galvanized Steel