4 in. 30 ga Eyebrow Flange Screen Damper
Part #SHMEBFSD30P | Item #4042228 | Manufacturer Part #5587.0404-30
Call for Pricing
Diameter:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Diameter: 4 in
Duct Shape: Square
Gauge: 30
Material: Galvanized Steel