2 in. Butt Weld x MPT 304 Stainless Steel Adapter
2 in. Butt Weld x MPT 304 Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid end cap
Documents
Specifications
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cap, Sanitary
- Material:
- Stainless Steel
- Material Type:
- 304