4 in. Sch. 40 SS 316L A312 SMLS Pipe Seamless Stainless Steel
4 in. Sch. 40 SS 316L A312 SMLS Pipe Seamless Stainless Steel
Package Quantity Info:
FT: 1 ST: 21-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Material:
- Stainless Steel
- Material Type:
- 316L
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 4 in
- Schedule Class:
- 40