4 in. A53B Schedule 40 Black Roll Groove Carbon Steel ERW SRL Pipe (Domestic)

Part #DBPRGRA53BP  |  Item #53225

$1,688.19 Per 21 FT

$80.39 per FOOT

1688.19

(Pricing is for 4 in)
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #DBPRGRA53B10

    Call for Pricing
    Call for Pricing
    Call us for price
    $6,489.21 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #DBPRGRA53BK

    Call for Pricing
    Call for Pricing
    Call us for price
    $599.97 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #DBPRGRA53BL

    Call for Pricing
    Call for Pricing
    Call us for price
    $950.88 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DBPRGRA53BM

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,184.82 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DBPRGRA53BP

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,688.19 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #DBPRGRA53BS

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,287.11 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DBPRGRA53BU

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,968.56 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DBPRGRA53BX

    Call for Pricing
    Call for Pricing
    Call us for price
    $4,467.75 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6

API Specifications: API 5L B

ASME Specifications: ASME B31.1, ASME B36.10M

ASTM Specifications: ASTM A-53, ASTM A-53M

Application: Fire Protection

Coating: Black

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved x Grooved

Material: Carbon Steel

Origin: Domestic

Pipe Tubing Size: 4 in

Pipe Wall Type: Welded

Product Type: Sprinkler Pipe

Wall Thickness: 0.237 in