4 in. ABS 45 Degree Closet Flange with Metal Ring

Part #I113628SS  |  Item #1841998  |  Manufacturer Part #113628SS

Call for Pricing EACH

Fits Pipe Size:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Closet Flange Connection Type: Hub

Fits Pipe Size: 4 in

Fitting Size 1: 3 in

Fitting Size 2: 4 in

Fitting Sizes: 3 in x 4 in

Material: Stainless Steel

Test Cap Included: No