4 in. Bell End Gasket x Gasket Straight CL150 PVC 22-1/2 Degree Elbow for C900 Pipe

You last purchased this on
 
Multi-Fittings Corporation

4 in. Bell End Gasket x Gasket Straight CL150 PVC 22-1/2 Degree Elbow for C900 Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

4 in. Bell End Gasket x Gasket Straight CL150 PVC 22-1/2 Degree Elbow for C900 Pipe

  • Fast #
  • Part #MUL073111
  • Item #1821681
  • Manufacturer Part #073111
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

CSA Certified:
CSA B137.3
Clean Bagged:
No
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
15 psi
Schedule Class:
CL150