4 in. Flanged Ductile Iron Blind Flange
4 in. Flanged Ductile Iron Blind Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B-16.42, ASME B-1.20.1
- ASTM:
- ASTM A-536, ASTM A-153
- Clean Bagged:
- No
- Coating:
- Black
- Diameter - Outside:
- 9 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Flange Type:
- Blind
- Material:
- Ductile Iron
- Pressure Class:
- 150#
- Weight:
- 15 lb