4 in. Black Grooved Steel Pipe

Part #TIBPRGRA795P  |  Item #7005285  |  Manufacturer Part #0074009

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 2 in

    Part #TIBPRGRA795K | Item #7005298 | Mfr. Part #0074006

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #TIBPRGRA795L | Item #7005281 | Mfr. Part #0074007

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #TIBPRGRA795M | Item #7005282 | Mfr. Part #0074008

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #TIBPRGRA795P | Item #7005285 | Mfr. Part #0074009

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #TIBPRGRA795U | Item #7005289 | Mfr. Part #0074010

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Grooved

End Connections: Grooved

Length: 19 in

Material: Steel

Pipe Tubing Size: 4 in