4 in. 316L Stainless Steel Bolt Kit with Xylan® Nut

You last purchased this on
 

4 in. 316L Stainless Steel Bolt Kit with Xylan® Nut

This product requires certification to purchase.
You last purchased this on
 

4 in. 316L Stainless Steel Bolt Kit with Xylan® Nut

  • Fast #
  • Part #I41506SBWTN
  • Item #4900998
  • Manufacturer Part #41506SB/WTN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Xylan®
Length:
4 in
Material:
Stainless Steel
Material Type:
316L
Product Type:
Bolt Set