4 in. Carbon Steel Reduced Port Flanged 300# Ball Valve
F-530-CS-R-66-FS 4 in. Carbon Steel Reduced Port Flanged 300# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Max temperature rating 400° F
- Blowout-proof stem
- Valve pressure rating 740 psi 51 bar non-shock cold working pressure
- Mounting pad
- Locking handle or manual gear operator
- Class 300 flanged end connections
- Vented ball
- Stainless steel ball and stem
Specifications
- API:
- API 598, API 607, API 608
- ASME:
- ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-216 Type WCB, ASTM A-276, ASTM A-351
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- F-530-CS-R-66-FS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- Height:
- 10 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- MA Approved -:
- No
- MSS:
- MSS SP-25, MSS SP-72
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 740
- Pressure Class:
- 300#
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Reinforced RPTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 91.50 lb
- cUPC Certified:
- No