4 in. Cast Iron 175 psi Mechanical Joint Plug Valve

Part #D118MDLAP  |  Item #216045

Valve Size:

4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Material: Cast Iron

Maximum Pressure: 175 psi

Type: D118MDLAP

Valve Size: 4 in

Valve Type: Plug Valve