4 in. Clamp 304L Stainless Steel Cross
4 in. Clamp 304L Stainless Steel Cross
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connection 3:
- Clamp
- End Connection 4:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Size 4:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 304L