4 in. Clamp x Hose 304L Stainless Steel Adapter
4 in. Clamp x Hose 304L Stainless Steel Adapter
Frequently Purchased Together
Product Details
- 3A certified
- Available in 304 & 316L
- For dairy, food, beverage and other sanitary processes
- Available in both clamp and weld connections
Documents
Specifications
- ANSI:
- ANSI B46.1
- ASME:
- ASME B46.1
- ASTM:
- ASTM A-270
- Application:
- Beverage, Dairy Processing, Food, Sanitary
- Coating:
- No. 7 Polished
- End Connection 1:
- Clamp
- End Connection 2:
- GHT
- End Connections:
- Clamp x GHT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter, Straight
- Length:
- 3-41/100 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Weight:
- 1.65 lb