4 in. DIPS 316 Stainless Steel SDR 11 Back-Up Flange
4 in. DIPS 316 Stainless Steel SDR 11 Back-Up Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM A-351
- Clean Bagged:
- No
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Flange Type:
- Grade
- Material:
- Stainless Steel
- Material Type:
- 316, CF8M
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- Schedule Class:
- SDR11