4 in. Dryer Box Galvanized Steel
4 in. Dryer Box Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Dryer Box Size:
- 2 in x 4 in
- Gauge (metal):
- 22 ga
- Height:
- 4 in
- Length:
- 2 in
- Material:
- Steel
- Width:
- 4 in