4 in. Dryer Vent

You last purchased this on
 

4 in. Dryer Vent

This product requires certification to purchase.
You last purchased this on
 

4 in. Dryer Vent

  • Fast #
  • Part #SHMDVRTF26P
  • Item #5098016
  • Manufacturer Part #2322.04.26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
4 in
Gauge (metal):
26 ga
Height:
8 in
Length:
12 in
Material:
Steel
Width:
8 in