4 in. Flanged Gear Operator Plug Valve

Part #HFEPVGOHWP

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Type: HFEPVGOHWP

Valve Operator: Gear Operator

Valve Size: 4 in

Valve Type: Plug Valve