4 in. Sewer Gasket x IPS Gasket and DWV SDR 35 PVC Adapter Coupling

You last purchased this on
 
TRENCH TOUGH PLUS

4 in. Sewer Gasket x IPS Gasket and DWV SDR 35 PVC Adapter Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

4 in. Sewer Gasket x IPS Gasket and DWV SDR 35 PVC Adapter Coupling

  • Fast #
  • Part #MUL043712
  • Item #1346115
  • Manufacturer Part #043712
3.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Adapts To Pvc (b182.1) Spigot To Ips (abs) Spigot
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Corrosion Resistant
  • Typically, Half The Weight Of Fabricated Fittings
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-679, ASTM F-1336
Application:
Waste, Storm, Industrial
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Height:
4-213/1000 in
Length:
5-7/25 in
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
73
NSF Certified:
No
Origin:
Global
Product Type:
Adapter
Schedule Class:
SDR 35
Width:
5-69/250 in