4 in. Grooved Ductile Iron Cross

Part #S65X3040  |  Item #3883858  |  Manufacturer Part #65X 3040

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 4 in

    Part #S65X3040 | Item #3883858 | Mfr. Part #65X 3040

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Coating: Orange Enamel

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connection 4: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 4 in

Fitting Size 4: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No

UL Listed: Yes